Shop HOMEROOTS
See all product information
Create Account
Designer Genuine Teak Soap Dispenser
- Mfr # 475850
- Zoro # G423440046
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Depth
3.5 in
Includes
1
Dispenser Type
Soap Dispenser
Soap or Lotion Dispenser Included
No
Mount Type
Freestanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475850
- Zoro #
- G423440046
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Depth
- 3.5 in
- Length
- 6.25 in
- Width
- 3.5 in
Details
- Includes
- 1
- Dispenser Type
- Soap Dispenser
- Soap or Lotion Dispenser Included
- No
- Mount Type
- Freestanding
- Material
- Teak
- Commercial Use
- No
- Style
- Traditional
- Automatic Soap Dispenser
- No
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Item
- Dispensers
Description
Bring the exclusive spa or yachting look to your bathroom and keep your counter tidy with this Designer Genuine Teak Soap Dispenser. Handcrafted from premium grade aged teak wood for long-lasting quality that naturally withstands moisture and mold, making it a frequent choice of designers, hotels, and homeowners. It features a stainless steel pump in silver finish and a space-saving design perfect as a corner accessory. Designed for casual elegance and durability, this soap holder can hold up to 8 oz. of liquid. It is finished in an oiled dark tone teak finish to add a touch of luxury vintage to your space as an effective germ-killing solution. 6.25in X 3.50in X 3.50in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.