Shop HOMEROOTS
See all product information
Create Account
50000 BTU 28in Black Steel Propane Square Fire Pit Table With Cover
- Mfr # 714417
- Zoro # G323440429
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Hidden Fuel Tank
Yes
Cooking Component Included
No
Cover Included
Yes
Length
24.02 in
Adjustable Flame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714417
- Zoro #
- G323440429
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Fireplaces and Firepits
- Hidden Fuel Tank
- Yes
- Cooking Component Included
- No
- Cover Included
- Yes
- Adjustable Flame
- No
- Gas Conversion Kit Included
- No
- Fire Poker Included
- No
- Exterior Material
- Steel
- Fireplace Type
- Fire Pit
- Commercial Use
- Yes
- Fuel Type
- Propane
- Assembly Required
- Full Assembly Needed
- Shape
- Square
- Style
- Country
- Color
- Black
- Includes
- Yes
- Spark Screen Included
- Yes
- Material
- Steel
- Fire Pit Type
- Ground
Dimensions
- Length
- 24.02 in
- Width
- 28 in
- Depth
- 28 in
Description
If you're looking for an outdoor place to gather that's both functional and stylish, look no further than our 50000 btu 28-inch black steel propane square fire pit table with cover. This square fire pit table is extremely versatile, allowing you to keep warm while keeping your items handy on the table at the same time. Made of sturdy steel that is lightweight but durable, this propane option will save the time and mess of chopping firewood. Includes a spark screen, which keeps your family, guests, and the surrounding environment safe and comfortable. This fire pit table is a great way to make your backyard the ultimate gathering spot. 24.02-inch h x 28.00-inch w x 28.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.