Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece Oak Solid and Manufactured Wood Bedroom Set
Mfr # 569372
Zoro # G622912054
product price:Â
$
983.99
/ea
Key Features
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
39 in
Overall Width
63 in
Overall Length
82.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569372
- Zoro #
- G622912054
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Queen
- Overall Height
- 39 in
- Overall Width
- 63 in
- Overall Length
- 82.3 in
Details
- Color
- Oak
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Number of Pieces Included
- 2
- Weight Capacity
- 800 lb
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Bed Included
- Yes
- Item
- Bedroom Furniture Sets
- Nightstand Included
- Yes
- Footboard Included
- Yes
- Commercial Use
- No
- Finish
- Natural
- Includes
- Bed, Nightstand
- Upholstered
- No
- Number of Dresser Drawers
- 1
Description
Enhance your bedroom with this contemporary two-piece bedroom set crafted from solid and manufactured oak wood. This set includes a sleek bed and a functional nightstand, offering a cohesive look to your space. The warm oak color adds a touch of elegance to the room, creating a cozy atmosphere for relaxation and rest. The clean lines and minimalist design of this set bring a modern flair to your bedroom decor, ideal for those who appreciate simplicity with a stylish twist. Upgrade your sleeping area with this beautiful oak bedroom set, providing both functionality and sophistication in one package. 39-inch h x 63-inch w x 82.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.