Shop HOMEROOTS
See all product information
Create Account
Champagne Deco Buffet Storage Cabinet
- Mfr # 401683
- Zoro # G123440728
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Width
47 in
Glass Doors
No
Commercial Use
No
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401683
- Zoro #
- G123440728
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15 in
- Width
- 47 in
- Length
- 30 in
- Size
- 47 x 15 x 30 in
Details
- Glass Doors
- No
- Commercial Use
- No
- Item
- Sideboards
- Style
- Contemporary
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Door Included
- Yes
- Material
- Solid and Manufactured Wood
- Includes
- No
- Assembly Required
- Full Assembly Needed
- Color
- Off White
Description
Add some 1930s chic to your space Champagne Deco Buffet Storage Cabinet. Versatile and ready for your entrance hallway, dining room, or even in living room, this anywhere 4 door cabinet serves up some cool art deco style with a contemporary twist. This well made and sturdy cabinet is finished in a warm, antiqued, off white champagne color and features darker stain abstract design across the doors. To round out the unique style there base is a matte black metal. The four doors house three cabinets - a larger center double door and two single door cabinets on either end. Add this lovely piece to your space now for a fashionable and different look. 30in x 47in x 15in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.