Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in White Solid Wood Paneled Three Drawer Buffet Table with Four Doors
- Mfr # 523210
- Zoro # G323439782
product price:Â
$
1,697.99
/ea
Key Features
Assembly Required
No Assembly Needed
Soft Close or Self Close Drawers
No
Width
59.45 in
Shape
Rectangular
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523210
- Zoro #
- G323439782
- UPC #
- -
- Country of Origin
- Indonesia
- Assembly Required
- No Assembly Needed
- Soft Close or Self Close Drawers
- No
- Shape
- Rectangular
- Commercial Use
- Yes
- Glass Doors
- No
- Silverware Tray
- No
- Purposeful Distressing Type
- No Distressing
- Capacity
- 220
- Number of Drawers
- 3
- Sliding Doors
- No
- Includes
- Yes
- Finish
- Glossy
- Style
- Transitional
- Item
- Sideboards
- Door Included
- Yes
- Felt Lined Drawers
- No
- Material
- Solid Wood
- Sideboard Type
- Buffet Table
- Door Design
- Paneled
- Color
- White
Dimensions
- Width
- 59.45 in
- Length
- 37.4 in
- Depth
- 22.83 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Designed as a buffet table, this elegant sideboard features a stunning white finish that adds a touch of sophistication to any decor. The solid wood construction ensures durability while providing a warm, inviting ambiance. With three spacious drawers and shelves included, organization becomes effortless. The paneled door design and textural detailing offer visual interest, while the sleek silver hardware complements the overall style seamlessly. 37.40-inch h x 59.45-inch w x 22.83-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.