White 24in Rolling Kitchen Cart With Storage
- Mfr # 477879
- Zoro # G423440664
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Base Color
White
Drop Leaf
No
Kitchen Cart Type
Kitchen Cart
Finish
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477879
- Zoro #
- G423440664
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Base Color
- White
- Drop Leaf
- No
- Kitchen Cart Type
- Kitchen Cart
- Finish
- Wood
- Set
- No
- Cabinets Included
- Yes
- Exterior Shelves Included
- Yes
- Drawers Included
- No
- Commercial Use
- No
- Counter Material
- Manufactured Wood
- Item
- Kitchen Carts-Islands
- Purposeful Distressing Type
- No Distressing
- Assembly
- No Assembly Needed
- Foldable
- No
- Caster Material
- Manufactured Wood
- Hand Painted
- No
- Load Capacity
- 40
- Color
- White
Dimensions
- Overall Depth
- 14.96 in
- Outside Width
- 23.6 in
- Outside Length
- 38.58 in
Description
In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this white 24-inch rolling kitchen cart with storage will help you provide extra counter space for food preparation, cooking, and serving. Made of a combination of durable manufactured wood this rectangular cart is a portable organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen cart. 38.58-inch h x 23.6-inch w x 14.96-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.