71in Black Wood Pantry Or Storage Closet
- Mfr # 403765
- Zoro # G023440293
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Number of Adjustable Shelves
3
Includes
No
Style
Modern
Width
37.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403765
- Zoro #
- G023440293
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 37.4 in
- Depth
- 15.7 in
Details
- Material
- Manufactured Wood
- Number of Adjustable Shelves
- 3
- Includes
- No
- Style
- Modern
- Item
- Pantry Cabinets
- Finish
- Matte
- Color
- Black
Description
Add functional storage to your space with this 71-inch black wood pantry or storage closet. This pantry cabinet features storage cabinets and shelves included, offering ample space to keep your essentials organized. Its modern design in black color complements any decor seamlessly. Made of durable manufactured wood and particle board, this freestanding cabinet boasts a sleek and rectangular shape, adding a touch of contemporary style to your home. Upgrade your storage solutions with this versatile pantry cabinet that combines practicality with a modern aesthetic. 70.8-inch h x 37.4-inch w x 15.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.