Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White and Brown 59in Kitchen Island With Storage
- Mfr # 477875
- Zoro # G023439655
product price:Â
$
788.99
/ea
Key Features
Width
59.05 in
Material
Manufactured Wood
Depth
26.37 in
Color
Brown, White
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477875
- Zoro #
- G023439655
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Kitchen Carts-Islands
- Material
- Manufactured Wood
- Color
- Brown, White
- Finish
- Natural
- Shape
- Rectangular
Dimensions
- Width
- 59.05 in
- Depth
- 26.37 in
Description
This white and brown 59-inch kitchen island with storage marks the beginning of a new era for kitchen decor. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35.66-inch h x 59.05-inch w x 26.37-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.