67in White Wood Pantry Or Storage Closet
- Mfr # 546398
- Zoro # G323440351
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Number of Adjustable Shelves
5
Material
Manufactured Wood
Wood Species
Pine
Depth
11.9 in
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546398
- Zoro #
- G323440351
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 11.9 in
- Width
- 23.6 in
Details
- Number of Adjustable Shelves
- 5
- Material
- Manufactured Wood
- Wood Species
- Pine
- Includes
- No
- Style
- Modern
- Item
- Pantry Cabinets
- Finish
- Glossy
- Color
- White
Description
This 67-inch white wood pantry or storage closet is a practical and functional answer to your storage needs. Crafted from durable manufactured wood, it features a sleek modern design that effortlessly blends with your kitchen decor. The crisp white finish adds a fresh touch, while the natural beauty of pine enhances its appeal. With five spacious shelves, this pantry cabinet provides ample room for organizing kitchen essentials, canned goods, or small appliances. Its versatile style and efficient storage capabilities make it an ideal choice for maximizing space in any home, allowing you to keep everything conveniently within reach and neatly arranged. 66.80-inch h x 23.60-inch w x 11.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.