Shop HOMEROOTS
See all product information
Create Account
White And Natural 36in Kitchen Island With Storage
- Mfr # 519051
- Zoro # G923440669
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Depth
22.8 in
Width
35.8 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 519051
- Zoro #
- G923440669
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Kitchen Carts-Islands
- Material
- Manufactured Wood
- Shape
- Rectangular
Dimensions
- Depth
- 22.8 in
- Width
- 35.8 in
Description
This white and natural 36in kitchen island with storage marks the beginning of a new era for kitchen decor. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Maximize your space with this multi- functional and good looking kitchen island. 41.5in H x 35.8in W x 22.8in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.