Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Boucle Upholstered Full Bed Frame With Hydraulic Lift Storage
Mfr # 590436
Zoro # G422893812
product price:Â $702.99
/eaKey Features
Color
White
Material
Solid and Manufactured Wood
Mattress Included
No
Length (In.)
41 in
Number of Slats Included
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590436
- Zoro #
- G422893812
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- Full Double
- Length (In.)
- 41 in
- Width (In.)
- 79 in
- Depth
- 58 in
Details
- Color
- White
- Material
- Solid and Manufactured Wood
- Mattress Included
- No
- Number of Slats Included
- 10
- Slat Kit Included
- Yes
- Shape
- Rectangular
- Box Spring Required
- No
- Upholstery Color
- White
- Upholstered
- Yes
- Commercial Use
- No
- Tufted
- No
- Item
- Standard Beds
- Assembly Required
- Full Assembly Needed
- Nailhead Trim
- No
- Capacity
- 300 lb
- Upholstery Material
- Boucle
- Distance Between the Slats
- 6 in
- Upholstery Design
- Fully Upholstered
Description
Update and anchor your room in style with the fabulous white boucle upholstered full-double bed frame with hydraulic lift storage. Fully upholstered in a textural, teddy bear style cozy boucle, this bed brings a unique and designer perspective to your space. Featuring a curved panel headboard, this stylish bed isn't just for show, as it is super practical and opens to revel lots of hidden storage. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. 41.00-inch h x 79.00-inch w x 58.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.