Shop HOMEROOTS
See all product information
Create Account
White Cornice Molding Curio with Glass Door
- Mfr # 401664
- Zoro # G423438814
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Overall Depth
14 in
Glass Doors
No
Lacquered
No
Cabinet Design
Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401664
- Zoro #
- G423438814
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 14 in
- Overall Length
- 77.25 in
- Width
- 15.75 in
Details
- Assembly
- Full Assembly Needed
- Glass Doors
- No
- Lacquered
- No
- Cabinet Design
- Corner
- Cabinet Doors
- Yes
- Cabinet Type
- Display Stand
- Color
- White
- Solid Wood Frame
- No
- Shelves Included
- Yes
- Mirrored Finish
- No
- Item
- Cabinets
- Shape
- Rectangular
- Gloss Finish
- No
- Finish
- Matte
- Weight Capacity
- Max. 20 lb. (each shelf), place only small decorative items on top
Description
Keep your favorite items on display with this gorgeous updated classic Cornice Molding Curio with Glass Door. Six shelves organize everything from collectibles to family photos, while windowpane-inspired glass and elegant molding gives your home a sleek yet classic feel. The multifunctional design allows this compact footprint, vertical storage piece to work in a variety of spaces. 77.3in x 15.8in x 14in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.