Shop HOMEROOTS
See all product information
Create Account
White Six Piece Rectangle Pebbled Porcelain Service For Six Dinner Plate Set
- Mfr # 483520
- Zoro # G823440721
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Set Type
Dinner Plate Set
Style
Modern
Overall Length
1 in
Pattern
Pebbled
Dessert Bowls
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483520
- Zoro #
- G823440721
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1 in
- Overall Width
- 11 in
- Overall Depth (In.)
- 9 in
Details
- Set Type
- Dinner Plate Set
- Style
- Modern
- Pattern
- Pebbled
- Dessert Bowls
- No
- Shape
- Rectangle
- Includes
- 6
- Service For
- 6
- Number of Dinner Plates
- 6
- Item
- Dinnerware
- Commercial Use
- No
- Material
- Porcelain
- Color
- White
Description
Enhance your dining experience with the white six piece rectangle pebbled porcelain dinner plate set. This modern-style set includes six dinner plates, perfect for a service of six. Crafted from high-quality porcelain, these plates are both chip resistant and dishwasher safe, ensuring long-lasting durability and easy cleaning. The sleek white color and unique pebbled texture add a touch of elegance to any table setting. Designed with convenience in mind, these plates are stackable and microwave safe, making them suitable for everyday use and entertaining guests. Elevate your dinnerware collection with this versatile and stylish dinner plate set that combines functionality and aesthetics seamlessly. 1-inch H x 11-inch W x 9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.