Shop HOMEROOTS
See all product information
Create Account
White Six Piece Rectangle Pebbled Porcelain Service For Six Salad Plate Set
- Mfr # 483521
- Zoro # G823438728
product price:Â
$
88.99
/ea
Key Features
Pattern
Pebbled
Service For
6
Includes
6
Overall Depth (In.)
6 in
Set Type
Salad Plate Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483521
- Zoro #
- G823438728
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth (In.)
- 6 in
- Overall Length
- 0.75 in
- Overall Width
- 8 in
Details
- Pattern
- Pebbled
- Service For
- 6
- Includes
- 6
- Set Type
- Salad Plate Set
- Number of Salad Plates
- 6
- Material
- Porcelain
- Dessert Bowls
- No
- Commercial Use
- No
- Style
- Modern
- Item
- Dinnerware
- Shape
- Rectangle
- Color
- White
Description
This white six piece rectangle pebbled porcelain service for six salad plate set is a must-have for any modern kitchen. Crafted from high-quality porcelain, these salad plates are not only stylish but also durable. The rectangular shape adds a unique touch to your table setting. With a service for six, this set includes a total of six pieces, making it perfect for hosting dinner parties or everyday use. The stackable design allows for convenient storage, while the chip-resistant feature ensures long-lasting beauty. These salad plates are dishwasher and microwave safe, making clean-up a breeze. Elevate your dining experience with this sleek and elegant white dinnerware set. 0.75-inch H x 8-inch W x 6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.