Shop HOMEROOTS
See all product information
Create Account
Set of Two Black and Tan Round Bamboo Serving Tray With Handles
- Mfr # 516321
- Zoro # G423439989
product price:Â
$
91.99
/ea
Key Features
Dishwasher Safe
No
Tray Type
Serving Tray
Assembly Required
No Assembly Needed
Size
18.75" W, 16.25" W
Food Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516321
- Zoro #
- G423439989
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 18.75" W, 16.25" W
- Length
- 2.75 in
- Overall Depth
- 18.75 in
- Overall Width
- 18.75 in
Details
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Assembly Required
- No Assembly Needed
- Food Safe
- Yes
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Bamboo
- Shape
- Round
- Item
- Trays
- Capacity
- 15
- Finish
- Matte
- Color
- Black, Tan
- Microwave Safe
- No
- Chip Resistant
- No
Description
This set of two black and tan round bamboo serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Bamboo makes this round serving tray naturally non-porous, making it a bacteria resistant place to slice and serve your favorites. Designed with handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. 2.75in H x 13.25in W x 18.75in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.