Shop HOMEROOTS
See all product information
Create Account
White Six Piece Round Pebbled Porcelain Service For Six Salad Plate Set
- Mfr # 483508
- Zoro # G723438491
product price:Â
$
88.99
/ea
Key Features
Overall Length
0.75 in
Pattern
Pebbled
Service For
6
Color
White
Includes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483508
- Zoro #
- G723438491
- UPC #
- -
- Country of Origin
- China
- Item
- Dinnerware
- Pattern
- Pebbled
- Service For
- 6
- Color
- White
- Includes
- 6
- Material
- Porcelain
- Commercial Use
- No
- Style
- Modern
- Set Type
- Salad Plate Set
- Shape
- Round
- Number of Salad Plates
- 6
- Dessert Bowls
- No
Dimensions
- Overall Length
- 0.75 in
- Overall Depth (In.)
- 8.25 in
- Overall Width
- 8.25 in
Description
This elegant white six piece round pebbled porcelain service for six salad plate set is a must-have addition to your dining collection. Crafted from high-quality porcelain, each plate is designed to withstand everyday use. With a modern style and a sleek white color, this set will effortlessly complement any table setting. The set includes six salad plates, perfect for serving individual portions of your favorite greens. Not only are they chip-resistant, but they are also dishwasher and microwave safe for your convenience. The stackable design makes storage a breeze, saving you valuable cabinet space. Upgrade your dining experience with this stylish and durable dinnerware set. 0.75-inch H x 8.25-inch W x 8.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.