White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 366364
- Zoro # G623438454
product price:Â
$
13,302.99
/ea
Key Features
Sectional Type
Corner Sectional
Style
Modern
Length
162.2 in
Upholstery Color
White
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366364
- Zoro #
- G623438454
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Style
- Modern
- Upholstery Color
- White
- Color
- Silver
- Recline
- Yes
- Sectional Orientation
- Symmetrical
- Shape
- U Shaped
- Material
- Steel
- Assembly Required
- Partial Assembly Needed
- Sectional Design
- Reclining
- Reclining Type
- Power - Push Button
- Upholstery Material
- Italian Leather
- Finish
- Natural
- Capacity
- 7
- Number of Pieces
- 8
Dimensions
- Length
- 162.2 in
- Depth
- 200 in
- Width
- 154 in
Description
The white italian leather power reclining u shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 162.2-inch H x 154-inch W x 200-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.