Shop HOMEROOTS
See all product information
Create Account
35" Beige Microfiber Recliner
- Mfr # 374160
- Zoro # G623426482
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
Microfiber
Depth
35 in
Design Type
Standard Recliner
Reclining Type
Manual
Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374160
- Zoro #
- G623426482
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Microfiber
- Design Type
- Standard Recliner
- Reclining Type
- Manual
- Material
- Wood
- Color
- Beige
- Assembly Required
- Yes
- Base Type
- Wall Hugger
- Finish
- Unfinished
- Item
- Recliners
Dimensions
- Depth
- 35 in
- Length
- 40 in
- Width
- 35 in
Description
The lovely Arcadia recliner offers comfort, style and value for any home. A smooth microfiber seat cushion provides relaxation from seat to toe with an easy to reach external handle for operating the reclining mechanism.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.