Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Leather L Shaped Two Piece Corner Sectional
- Mfr # 366222
- Zoro # G723438323
product price:Â
$
4,279.99
/ea
Key Features
Finish
Natural
Shape
L Shaped
Color
Silver
Style
Modern
Sectional Orientation
Left Hand Facing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366222
- Zoro #
- G723438323
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 94 in
- Length
- 36 in
- Width
- 124 in
Details
- Item
- Sectionals
- Finish
- Natural
- Shape
- L Shaped
- Color
- Silver
- Style
- Modern
- Sectional Orientation
- Left Hand Facing
- Capacity
- 3
- Material
- Solid and Manufactured Wood
- Recline
- No
- Sectional Design
- Stationary
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Leather
- Number of Pieces
- 2
- Upholstery Color
- White
- Sectional Type
- Corner Sectional
Description
Made of the highest quality, supple leather, this white leather l shaped two piece corner sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 36-inch H x 124-inch W x 94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.