Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Italian Leather Power Reclining U Shaped Seven Piece Corner Sectional With Console
- Mfr # 366358
- Zoro # G223438618
product price:Â
$
12,691.99
/ea
Key Features
Number of Pieces
7
Sectional Orientation
Symmetrical
Upholstery Color
Gray
Length
237.4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366358
- Zoro #
- G223438618
- UPC #
- -
- Country of Origin
- China
- Number of Pieces
- 7
- Sectional Orientation
- Symmetrical
- Upholstery Color
- Gray
- Color
- Silver
- Item
- Sectionals
- Style
- Modern
- Shape
- U Shaped
- Sectional Type
- Corner Sectional
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power - Push Button
- Upholstery Material
- Italian Leather
- Sectional Design
- Reclining
- Recline
- Yes
- Material
- Steel
- Finish
- Natural
- Capacity
- 6
Dimensions
- Length
- 237.4 in
- Depth
- 280 in
- Width
- 254 in
Description
Superior construction from fabulously soft and high-grade leather gives this gray italian leather power reclining u shaped seven piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 237.4-inch H x 254-inch W x 280-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.