Dark Gray Iron And Solid Wood Round Rolling Bar Cart
- Mfr # 490202
- Zoro # G723440517
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Bar Cart Frame Material
Iron
Includes
Yes
Caster Material
Solid Wood
Outside Length
29 in
Room
Kitchen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490202
- Zoro #
- G723440517
- UPC #
- -
- Country of Origin
- India
- Bar Cart Frame Material
- Iron
- Includes
- Yes
- Caster Material
- Solid Wood
- Room
- Kitchen
- Item
- Bar Carts and Servers
- Commercial Use
- No
- Bar Cart Cabinets
- No
- Finish
- Natural
- Bar Cart Removable Components
- Wheels
- Upholstered
- No
- Assembly
- Partial Assembly Needed
- Wine Storage
- No
- Shape
- Round
- Style
- Contemporary
- Color
- Dark Gray
Dimensions
- Outside Length
- 29 in
- Overall Depth
- 17 in
- Outside Width
- 22 in
Description
Add a touch of modern rustic and functionality to your home with this dark gray iron and solid wood round rolling bar cart. The bar cart frame is made from durable iron, ensuring stability and longevity. The solid wood top adds a natural and elegant touch to the overall design. With its round shape, this bar cart stands out as a stylish centerpiece. A versatile piece for any space. The rustic dark gray color adds a subtle and modern touch to your home. Enhance your entertaining experience and bring convenience to your home with this charming bar cart. 29-inch H x 22-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.