Zoro Homepage

White Simple Iron Ceiling Light With Clear Shades

  • Mfr # 651625

  • Zoro # G822367005


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
45 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Overall Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651625
Zoro #
G822367005
UPC #
-
Country of Origin
China

Dimensions

Height
45 in
Overall Length
13.5 in
Width
13.5 in

Details

Color
White
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light

Description

This beautiful white simple iron ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 45.00-inch h x 13.50-inch w x 13.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.