Zoro Homepage

White Single Metal Dimmable Ceiling Light With White Shades

  • Mfr # 611619

  • Zoro # G722363510


product price: $1,741.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Width
39 in
Assembly Required
No Assembly Needed
Length
39 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611619
Zoro #
G722363510
UPC #
-
Country of Origin
India

Dimensions

Width
39 in
Length
39 in
Height
23 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light
Color
Light White

Description

This beautiful white single metal dimmable ceiling light with white shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 23-inch h x 39-inch w x 39-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.