Shop HOMEROOTS
See all product information
Create Account
White Six Piece Square Bone China Service For Six Bread and Butter Set
- Mfr # 483497
- Zoro # G023440026
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Dessert Bowls
No
Service For
6
Set Type
Dinnerware Set
Commercial Use
No
Overall Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483497
- Zoro #
- G023440026
- UPC #
- -
- Country of Origin
- Thailand
- Dessert Bowls
- No
- Service For
- 6
- Set Type
- Dinnerware Set
- Commercial Use
- No
- Item
- Dinnerware
- Pattern
- Solid Color
- Material
- Bone China
- Includes
- 6
- Shape
- Square
- Style
- Contemporary
- Color
- White
Dimensions
- Overall Width
- 5.5 in
- Overall Length
- 1 in
- Overall Depth (In.)
- 5.5 in
Description
Enhance your dining experience with the white six piece square bone china service for six bread & butter set. This contemporary dinnerware set includes 6 pieces, providing service for 6. Crafted from high-quality bone china, this set features a sleek square shape, adding a modern touch to your table setting. The chip-resistant and dishwasher-safe material ensures durability and easy maintenance. With its stackable design, it maximizes storage space in your kitchen. Whether you are hosting a casual brunch or an elegant dinner, this microwave-safe dinnerware set is perfect for all occasions. The set includes 6 bread and butter plates, making it ideal for serving bread, appetizers, or desserts. Elevate your dining aesthetics with this stylish and functional dinnerware set. 1-inch H x 5.5-inch W x 5.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.