Shop HOMEROOTS
See all product information
Create Account
White Six Piece Triangle Bone China Service For Six Bowl Set
- Mfr # 483494
- Zoro # G323440566
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Number of Soup Bowls Included
6
Style
Contemporary
Overall Depth (In.)
8 in
Color
White
Service For
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483494
- Zoro #
- G323440566
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Dinnerware
- Number of Soup Bowls Included
- 6
- Style
- Contemporary
- Color
- White
- Service For
- 6
- Set Type
- Bowl Set
- Commercial Use
- No
- Shape
- Triangle
- Includes
- 6
- Total Number of Bowls Included
- 6
- Material
- Bone China
- Dessert Bowls
- No
- Pattern
- Solid Color
- Bowl Type
- Soup Bowl
Dimensions
- Overall Depth (In.)
- 8 in
- Overall Width
- 7.75 in
- Overall Length
- 2.75 in
Description
Elevate your dining experience with the white six piece triangle bone china service for six bowl set. This contemporary set includes six soup bowls made of exquisite bone china. Each bowl is designed in a unique triangle shape, adding a modern touch to your table setting. The chip-resistant and stackable bowls are not only visually appealing but also practical for everyday use. They are dishwasher and microwave safe, ensuring convenience and easy maintenance. With its crisp white color, this dinnerware set effortlessly complements any dining decor. Whether it's a cozy family meal or a dinner party with friends, this white triangle bowl set is perfect for serving your favorite soups and stews in style. 2.75-inch H x 7.75-inch W x 8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.