Shop HOMEROOTS
See all product information
Create Account
White Six Piece Rectangle Porcelain Service For Six Dinner Plate Set
- Mfr # 483487
- Zoro # G423438494
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Material
Porcelain
Overall Depth (In.)
8.5 in
Service For
6
Includes
6
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483487
- Zoro #
- G423438494
- UPC #
- -
- Country of Origin
- Thailand
- Material
- Porcelain
- Service For
- 6
- Includes
- 6
- Shape
- Rectangle
- Commercial Use
- No
- Set Type
- Dinner Plate Set
- Dessert Bowls
- No
- Pattern
- Solid Color
- Item
- Dinnerware
- Style
- Modern
- Number of Dinner Plates
- 6
- Color
- White
Dimensions
- Overall Depth (In.)
- 8.5 in
- Overall Width
- 10.5 in
- Overall Length
- 1 in
Description
Enhance your dining experience with the white six piece rectangle porcelain service for six dinner plate set. This modern-style set includes six rectangular dinner plates, perfect for any occasion. Made from high-quality porcelain, these plates are chip resistant and dishwasher safe, making them easy to clean and maintain. The stackable design allows for convenient storage, while the white color adds a touch of elegance to your table setting. Microwave safe for added convenience, this dinnerware set combines style and functionality. Elevate your dining decor with this exquisite dinner plate set and impress your guests with every meal. 1-inch H x 10.5-inch W x 8.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.