Shop HOMEROOTS
See all product information
Create Account
White Six Piece Square Bone China Service For Six Salad Plate Set
- Mfr # 483492
- Zoro # G223440727
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Set Type
Salad Plate Set
Style
Contemporary
Commercial Use
No
Service For
6
Overall Length
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483492
- Zoro #
- G223440727
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Dinnerware
- Set Type
- Salad Plate Set
- Style
- Contemporary
- Commercial Use
- No
- Service For
- 6
- Material
- Bone China
- Dessert Bowls
- No
- Shape
- Square
- Includes
- 6
- Pattern
- Solid Color
- Number of Salad Plates
- 6
- Color
- White
Dimensions
- Overall Length
- 1.25 in
- Overall Depth (In.)
- 8 in
- Overall Width
- 8 in
Description
This contemporary white six piece square bone china service for six salad plate set is the perfect addition to your dining collection. Crafted from durable bone china, this set includes six salad plates with a stylish square shape. The plates are chip resistant and stackable, making them easy to store and handle. With a sleek white color, they will complement any table setting or home decor. Not only are they dishwasher safe, but they are also microwave safe for added convenience. Whether you're hosting a dinner party or enjoying a casual meal, these salad plates will elevate your dining experience. Add a touch of sophistication to your table with this elegant bone china dinnerware set. 1.25-inch H x 8-inch W x 8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.