95in Black Distressed Solid Wood Carved Geometric Sideboard with Six Doors
- Mfr # 521424
- Zoro # G923439052
product price:Â
$
3,654.99
/ea
Key Features
Shape
Rectangular
Soft Close or Self Close Drawers
No
Purposeful Distressing Type
Wood Scoring & Rub Through
Commercial Use
No
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521424
- Zoro #
- G923439052
- UPC #
- -
- Country of Origin
- India
- Shape
- Rectangular
- Soft Close or Self Close Drawers
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Sliding Doors
- No
- Item
- Sideboards
- Style
- Rustic
- Glass Doors
- No
- Door Design
- Carved Geometric
- Door Included
- Yes
- Assembly Required
- Full Assembly Needed
- Includes
- No
- Capacity
- 150
- Finish
- Distressed
- Material
- Solid Wood
- Color
- Antiqued Gold, Black
Dimensions
- Width
- 95 in
- Depth
- 15.5 in
- Length
- 37 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This sideboard is crafted from solid wood, ensuring both durability and timeless appeal. The rustic style is enhanced by purposeful distressing techniques, offering a charming vintage vibe. Featuring carved geometric details, it adds a unique textural element to your decor. With shelves included and a solid wood countertop, this piece combines functionality with aesthetics. The brass hardware finish completes the look, making it a perfect addition to any room. 37.00-inch h x 95.00-inch w x 15.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.