Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Wood Full Murphy Bed With USB And Drawer
Mfr # 653100
Zoro # G022892277
product price:Â $1,503.99
/eaKey Features
Color
White
Material
Solid and Manufactured Wood
Depth
57 in
Mattress Included
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653100
- Zoro #
- G022892277
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 57 in
- Width (In.)
- 75.4 in
- Size
- Full Double
- Length (In.)
- 40.4 in
Details
- Color
- White
- Material
- Solid and Manufactured Wood
- Mattress Included
- No
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Box Spring Required
- No
- Upholstered
- No
- Shape
- Rectangular
- Nailhead Trim
- No
- Capacity
- 400 lb
- Item
- Standard Beds
- Commercial Use
- No
Description
The white wood full murphy bed with USB and drawer is the ultimate combination of comfort and style. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. For hidden storage and convenience, this great bed includes 1 drawer to stow your clothing and necessities. When not being used for sleeping, this bed conveniently retracts to be a good looking accent cabinet that conceals a hidden bedframe inside. This murphy bed is a great way to have the functionality of a bed that doesn't detract from the room's aesthetics by looking like a bed. 41.50-inch h x 77.00-inch w x 57.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.