39in White Wood Wall Mounted Accent Cabinet With Single Door
- Mfr # 524969
- Zoro # G223439417
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
154 lbs
Assembly
Full Assembly Needed
Number of Cabinets
1
Size
One size
Cabinet Design
Wall Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524969
- Zoro #
- G223439417
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- One size
- Overall Length
- 23.62 in
- Overall Depth
- 15.75 in
- Width
- 39.37 in
Details
- Weight Capacity
- 154 lbs
- Assembly
- Full Assembly Needed
- Number of Cabinets
- 1
- Cabinet Design
- Wall Mounted
- Item
- Cabinets
- Color
- White
- Shelves Included
- Yes
- Lacquered
- No
- Glass Doors
- No
- Gloss Finish
- No
- Mirrored Finish
- No
- Finish
- Natural
- Shape
- Rectangular
- Material
- Manufactured Wood
- Cabinet Type
- Accent Cabinet
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
Description
Add a fashionable storage option to your space with this 39-inch white wood wall mounted accent cabinet with single door. This sleek and modern kitchen over counter hanging cabinet is made from sturdy MDF that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.62-inch h x 39.37-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.