Shop HOMEROOTS
See all product information
Create Account
24in White and Black Upholstered Faux Leather Bench with Flip top
Mfr # 469417
Zoro # G323440443
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Nailhead Trim
No
Leg Material
Manufactured Wood
Weight Capacity
250 lbs
Upholstery Material
Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469417
- Zoro #
- G323440443
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 23.5 in
- Overall Depth
- 31.5 in
- Overall Length
- 19 in
- Size
- 19" x 23.5" x 31.5"
Details
- Assembly
- No Assembly Needed
- Nailhead Trim
- No
- Leg Material
- Manufactured Wood
- Weight Capacity
- 250 lbs
- Upholstery Material
- Faux Leather
- Leg Color
- Black
- Seat Material
- Upholstery
- Bench Type
- Entryway Bench
- Item
- Benches
- Upholstery Color
- Black, White
- Upholstered
- Yes
- Bench Pattern
- No Pattern and Not Solid Color
- Style
- Contemporary
- Color
- White
- Finish
- Black
- Material
- Upholstery
Description
Optimize your space and add some charm to your room with the 24-inch white and black upholstered faux leather bench with flip top. A black manufactured wood frame is finished off with a white upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding and soft faux leather in a no pattern and not solid color pattern, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19-inch H x 23.5-inch W x 31.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.