Shop HOMEROOTS
Create Account
Zebra Black and White Rolling Six Drawer Tower Organizer
Mfr # 468921
Zoro # G122911366
product price:Â
$
429.99
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
- 468921
- Zoro #
- G122911366
- UPC #
- -
- Country of Origin
- China
Description
Clear the clutter and make the most of the unused vertical space with this vibrant Zebra Black and White Rolling Six Drawer Tower Organizer. This fun and fabulous looking storage unit features a sturdy metal frame with a black finish and 6 large drawers made out of modern zebra print fabric. The beautiful large drawers are perfect for storing anything from clothes to shoes and cosmetics. A set of lockable wheels allows it to be easily moved to your bedroom, laundry, room, bathroom, dressing room, or anywhere else. With its sleek metal frame and super trendy zebra print fabric, it is a real eye-catcher that will be super helpful in organizing and keeping things neat. 52.5" H x 19" W x 12.5" D