50in Gray and Silver Wood And Glass Curio Cabinet With Two Doors And One Drawer
- Mfr # 366219
- Zoro # G523438547
product price:Â
$
2,107.99
/ea
Key Features
Assembly
Partial Assembly Needed
Solid Wood Frame
No
Cabinet Type
Curio Cabinet
Number of Drawers
1
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366219
- Zoro #
- G523438547
- UPC #
- -
- Country of Origin
- China
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- No
- Cabinet Type
- Curio Cabinet
- Number of Drawers
- 1
- Glass Doors
- Yes
- Finish
- Matte
- Shelves Included
- No
- Shape
- Rectangular
- Color
- Gray
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Gloss Finish
- No
- Cabinet Design
- Standard
- Material
- Aluminum
- Item
- Cabinets
- Lacquered
- No
Dimensions
- Size
- 50" x 68" x 14"
- Overall Depth
- 14 in
- Width
- 68 in
- Overall Length
- 50 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 68-inch silver and gray accent cabinet with one drawer. Equipped with a single easy open drawer and storage cabinet for practical and good looking storage. Glass doors give this cabinet a luminous and unique designer touch. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 50-inch H x 68-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.