1/2 in. D X 1/2 in. D Solvent PVC Spring Loaded Check Valve
- Mfr # VCKP40E3B
- Zoro # G3870932
product price:
$
10.35
/ea
Key Features
Height (In.)
6 in
Color
White
Length
3-1/2 in
Material
Plastic
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCKP40E3B
- Zoro #
- G3870932
- UPC #
- 879420001832
- Country of Origin
- United States
- Item
- Spring Check Valve
- Color
- White
- Material
- Plastic
- Pipe Fitting Material
- PVC
Dimensions
- Height (In.)
- 6 in
- Length
- 3-1/2 in
Description
The Homewerks Schedule 40 PVC Check Valve is used to prevent backward flow of liquid in residential, commercial, agricultural and light industrial applications. PVC Schedule 40 pipe is used for drainage and lower pressure water flow applications. Homewerks valve is constructed from long-lasting PVC material with a durable stainless steel spring with an o-ring seal. Bring quality and efficiency to your project with this schedule 40 PVC check valve from Homewerks.
- • Installs in-line with 1/2 in. solvent connections
- • Prevents backflow and provides pressure relief
- • Quality PVC construction is durable and corrosion resistant
- • For non-potable cold water applications
- • Stainless steel spring is resistant to rust and corrosion
- • NSF-61/372 certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.