3/4 in. FIP each X 3/4 in. D FIP 18 in. Copper Water Heater Supply Line
- Mfr # 7211-18-34FIP-B
- Zoro # G916292794
product price:Â
$
26.39
/ea
Key Features
Overall Height
1.25 in
Overall Width
21.45 in
Application
Gas/Water Connectors
Overall Length
3.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7211-18-34FIP-B
- Zoro #
- G916292794
- UPC #
- 820633966319
- Country of Origin
- China
Dimensions
- Overall Height
- 1.25 in
- Overall Width
- 21.45 in
- Overall Length
- 3.05 in
Details
- Application
- Gas/Water Connectors
Description
Average Lead Content: Complies with .25% Weighted Average Lead Content *Length: 18 *Material: Copper *Packaging Type: Bagged *Product Type: Water Heater Supply Line *Sub Brand: *Working Pressure: 125 *Brand Name: Homewerks *Application: Water Heater Connector *Inlet Diameter: 3/4 *Outlet Diameter: 3/4 *Inlet Fitting Type: FIP *Outlet Fitting Type: FIP
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.