Shop HOMEWERKS

Schedule 40 1-1/2 in. FIP X 1-1/2 in. D FIP PVC 3-1/2 in. Union

  • Mfr # 511-44-112-112

  • Zoro # G516292774


product price:  $15.15
/ea

Key Features

Material
PVC
Application
Plastic Fittings
Height (In.)
3.4 in
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
511-44-112-112
Zoro #
G516292774
UPC #
820633302643
Country of Origin
China

Dimensions

Height (In.)
3.4 in
Length
3.25 in

Details

Material
PVC
Application
Plastic Fittings

Description

Average Lead Content: Lead-Free *IAPMO Certified: Yes *Length: 3-1/2 *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 140 *NSF Listed: Yes *Number in Package: 1 *Packaging Type: Bulk *Product Type: Union *Schedule Type Number: Schedule 40 *Sub Brand: *Underground Rated: *Brand Name: Homewerks *End 1 Diameter: 1-1/2 *Application: Cold Water *End 1 Type: FIP *End 2 Diameter: 1-1/2 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *ANSI Certified: Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.