Shop HOMEWERKS
See all product information
Create Account
Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC 2 in. Union
- Mfr # 511-14-12-12
- Zoro # G216292739
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Height (In.)
1.95 in
Material
PVC
Application
Plastic Fittings
Length
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511-14-12-12
- Zoro #
- G216292739
- UPC #
- 820633302599
- Country of Origin
- China
Dimensions
- Height (In.)
- 1.95 in
- Length
- 1.8 in
Details
- Material
- PVC
- Application
- Plastic Fittings
Description
Average Lead Content: Lead-Free *IAPMO Certified: Yes *Length: 2 *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 140 *NSF Listed: Yes *Number in Package: 1 *Packaging Type: Bulk *Product Type: Union *Schedule Type Number: Schedule 40 *Sub Brand: *Underground Rated: *Brand Name: Homewerks *End 1 Diameter: 1/2 *Application: Cold Water *End 1 Type: Slip *End 2 Diameter: 1/2 *End 2 Type: Slip *End 3 Diameter: *End 3 Type: *ANSI Certified: Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.