Chair, 21 in D, 250 lb, Blk, Steel
- Mfr # BSXVL616SB11
- Zoro # G725075526
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Back Color
Black
Standards
Meets or Exceeds ANSI/BIFMA Standards
Overall Width
23 1/4 in
Seat Depth
17 1/2 in
Overall Height
32 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSXVL616SB11
- Zoro #
- G725075526
- UPC #
- 782986472209
- Country of Origin
- China
- Item
- Chair
- Back Color
- Black
- Standards
- Meets or Exceeds ANSI/BIFMA Standards
- Frame Color
- Black
- Seat Color
- Black
- Back Material
- Bonded Leather
- Seat Material
- Bonded Leather
- Product Type
- Frame Chair
- Frame Material
- Steel
- Features
- Contoured, Ergonomic, Padded
- Weight Capacity
- 250 lb
Dimensions
- Overall Width
- 23 1/4 in
- Seat Depth
- 17 1/2 in
- Overall Height
- 32 3/4 in
- Overall Depth
- 21 in
- Seat Height
- 19 in
- Seat Width
- 19 in
Description
Chair, Back Color Black, Back Material Bonded Leather, Frame Color Black, Frame Material Steel, Overall Depth 21 in, Overall Height 32 3/4 in, Overall Width 23 1/4 in, Product Type Frame Chair, Seat Color Black, Seat Depth 17 1/2 in, Seat Height 19 in, Seat Material Bonded Leather, Seat Width 19 in, Standards Meets or Exceeds ANSI/BIFMA Standards, Weight Capacity 250 lb, Number of Casters/Glides Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.