Shop HON

Drafting and Task Stools

  • Mfr # HVL539.MM10
  • Zoro # G815554849

product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Seat Color
Black
Seat Width
20 1/2 in
Seat Depth
17 1/8 in
Back Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HVL539.MM10
Zoro #
G815554849
UPC #
-
Country of Origin
China
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Task Chair
Series
Prominent
Frame Material
Nylon
Assembly
Unassembled
Seat Adjustments
Height
Arm Adjustment
Height, Left/Right Slide
Weight Capacity
250 lb
Frame Color
Black
Includes Footrest
Yes
Support Style
Frame
Adjustable Tilt Tension
No
Adjustable Arms
Yes
Number of Feet
5
Rolling
Yes
Number of Casters/Glides
5
Adjustable Seat
Yes
Standards
ANSI/BIFMA, ISTA
Style Classification
Executive
Number of Arms
2
Tilting Back
No
Caster/Glide Type
(5) Casters
Arm Attachment
Column

Dimensions

Seat Width
20 1/2 in
Seat Depth
17 1/8 in
Back Height
22 3/4 in
Overall Depth
27 1/2 in
Minimum Overall Height
42 7/8 in
Maximum Arm Height
36 3/8 in
Maximum Overall Height
50 in
Back Width
17 1/8 in
Minimum Seat Height
21 in
Minimum Arm Height
27 1/4 in
Maximum Seat Height
28 1/8 in
Overall Width
28 1/2 in
Seat Thickness
3 in

Description

Prominent High-Back Task Stool, Supports Up to 250 lb, 21in to 28.1in Seat Height, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.