Mid-Back Task Chair, Mid Back, Black, Armrest
- Mfr # I2MM2AMC10BT
- Zoro # G723364080
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Features
Breathable, Synchro Tilt, Dual Wheel Caster, Adjustable Arm, Adjustable Seat, Armrest, Lumbar Support, Upholstered, Contoured, Height Adjustment, Cushioned, Swivel, Tilt Mechanism
Length
28-1/2 in
Back Type
Mid Back
Assembly
Unassembled
Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I2MM2AMC10BT
- Zoro #
- G723364080
- UPC #
- 195540834045
- Country of Origin
- Mexico
Dimensions
- Length
- 28-1/2 in
- Seat Height Max.
- 21 in
- Height
- 44-1/2 in
- Seat Height Min.
- 17 in
- Height Adjustment Method
- Pneumatic
- Width
- 27 in
Details
- Features
- Breathable, Synchro Tilt, Dual Wheel Caster, Adjustable Arm, Adjustable Seat, Armrest, Lumbar Support, Upholstered, Contoured, Height Adjustment, Cushioned, Swivel, Tilt Mechanism
- Back Type
- Mid Back
- Assembly
- Unassembled
- Capacity
- 300 lb
- Item
- Task Chair
- Back Style
- Mesh
- Color
- Black
Description
Adjustable back height & lumbar; arms adjust in height, Advanced synchro-tilt; tilt tension & tilt lock, Headrest optional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.