Shop HON
See all product information
Create Account
Volt 5700 Task Chair - Black Seat Color - Bonded Leather Seat Material - Black Back Color - Bonded
- Mfr # 5701SB11T
- Zoro # G123364390
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Material
Bonded Leather; Reinforced Resin
Base Shape
5-star
Color
Black
Back Type
Low Back
Application
Office, Meeting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5701SB11T
- Zoro #
- G123364390
- UPC #
- 782986472292
- Country of Origin
- Taiwan, Province of China
- Material
- Bonded Leather; Reinforced Resin
- Item
- Task Chair
- Base Shape
- 5-star
- Color
- Black
- Back Type
- Low Back
- Application
- Office, Meeting
- Features
- Upright Locking, Tilt Lock, Tilt Tension, Comfortable, Center Tilt, Arm Height Adjustment, Pneumatic, Height Adjustment, Upholstered, Contoured, 360°, Swivel
Description
Volt 5700 Task Chair - Black Seat Color - Bonded Leather Seat Material - Black Back Color - Bonded Leather Back Material - Black Frame Color - Low Back - 5-star Base - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.