1600A 120,208-240V Meter - Modbus IP
Mfr # E50-2081600J06KIT
Zoro # G015401301
product price: $2,167.99
/ea
Free Shipping & Returns
Key Features
Current Sensor Type
Split-Core
Current Sensor Output
2 V
Protocol
Modbus RTU; Modbus TCP/IP
Current Sensors Included
Yes
Modbus TCP/IP
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-2081600J06KIT
Zoro #
G015401301
UPC #
-
Country of Origin
Unknown
Details
Current Sensor Type
Split-Core
Current Sensor Output
2 V
Protocol
Modbus RTU; Modbus TCP/IP
Current Sensors Included
Yes
Modbus TCP/IP
Yes
Modbus RTU
Yes
Amps
1600 A
Phase
Three Phase
Voltage
120/208-240V
Enclosure
JIC Steel
Number of Current Sensors
3
Description
Class 500 Meter, 120/208-240V, 1600A, JIC Steel Enclosure, Modbus RTU, Modbus TCP/IP Protocol, 3 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.