Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch, Adjustable, -1.5–150 mbar, DL 5A 32
Mfr # KS84444475
Zoro # G315389736
product price:
$
195.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 5 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444475
- Zoro #
- G315389736
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 0.4 to 5 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 5A 32 is an A/C pressure switch rated for use in applications involving air, flue gas, or non-aggressive gases within the specified pressure range. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases. The switching point features an adjustable switching point using a setting dial within the product’s specified parameters.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point with setting dial
- Tube connections; CE versions: Rp 1/4, Rp 1/8; UL versions: 1/4" NPT, 1/8" NPT
- Contact options: Silver contacts (24–250V AC, up to 5A), Gold contacts (5–250V AC or max 30V AC depending on version)
- Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit entry
- Certified by EU, UL listed; FM and AGA approved; EAC and RoHS compliant
- Silicon-free construction