Shop HONEYWELL
See all product information
Create Account
SW, PRESS, DBL, GAS, DG 300/300VC4 6W
- Mfr # KS84448932
- Zoro # G515390129
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 300 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448932
- Zoro #
- G515390129
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 100 to 300 mbar
- Standards
- EU certified