Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, 1.5–150 mbar, UL/CE/FM
Mfr # KS84444541
Zoro # G115389899
product price:
$
228.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444541
- Zoro #
- G115389899
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 2.5 to 50 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 50AG 3K21 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurement in systems using air, flue gas, or other non-aggressive gases. The switching point features an adjustable switching point with a setting dial within the specified range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point with setting dial
- Pneumatic connections: Tube connections; CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Contact options: Silver contacts (24–250V AC, up to 5A) or gold contacts (5–250V AC or max. 30V AC)
- Screw terminals compatible with M16x1.5 cable gland or 1/2" NPT conduit
- Certified by EU, UL listed, FM approved, AGA approved
- Silicon-free construction