Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch, DL 11KT 3, -1.5–150 mbar, UL/CE/FM
Mfr # KS84444590
Zoro # G415389766
product price:
$
141.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 11 mbar
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444590
- Zoro #
- G415389766
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 1 to 11 mbar
- Standards
- FM Approved
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 11KT 3 is an A/C pressure switch rated for use in monitoring air and flue gas pressures. It is suitable for use with positive, negative, and differential pressures in air, flue gas, or non-aggressive gases. The device features a switching point adjustment via a setting dial and offers multiple connection options as specified in the product documentation.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: Tube connections available as Rp 1/4 or Rp 1/8 (CE versions), and 1/4" NPT or 1/8" NPT (UL versions)
- Contact types: Silver contacts (24–250V AC, 0.05–5A CE; 30–240V AC, 5A UL) and gold contacts (5–250V AC, 0.01–5A CE; max 30V AC, 0.05A UL)
- Electrical connection options: Screw terminals with M16x1.5 cable gland or screw terminals with a 1/2" NPT cable conduit
- Additional feature: Includes a four-pin plug and socket; silicon free construction
- Certifications: EU certified, UL listed, FM approved, AGA approved