Shop HONEYWELL BURDICK & JACKSON

Methanol, 67-56-1 CAS Number

  • Mfr # LP230-4P-S
  • Zoro # G804399123

product price: 
$
68.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Molecular Weight
32.04
Concentration
100 %
Calibration Certificate
No
Chemical Container Type
Jug
Shipping Restrictions
UN1230, Methanol, 3, PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LP230-4P-S
Zoro #
G804399123
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
4 L

Details

Item
Methanol
Molecular Weight
32.04
Concentration
100 %
Calibration Certificate
No
Chemical Container Type
Jug
Shipping Restrictions
UN1230, Methanol, 3, PG II
Chemical Grade
ACS
Special Information
Variations and Decrease Issues Traceable to Solvent Contamination
CAS Number
67-56-1
Shelf Life
18 mo
Chemical Container Material
Amber Glass
Product Type
Methanol
Chemical Formula
CH3OH
Application
Cleaning and Organic Synthesis, Preparative-Scale HPLC, Routine Isocratic HPLC
Features
Variations and Decrease Issues Traceable to Solvent Contamination
Container Material
Plastic
Purity
99.8 %
Volume
4 L
Storage Temperature
Ambient
Form
Liquid
Quantity
1
Container Type
Bottle
MDL Number
MFCD00004595
Color
Colorless
REMOVE - Previous PI Node
M
Chemical Properties
BSE/TSE Free
Compatible Product Type
Universal
Wire Color
Colorless

Description

Methanol, Concentration 100 Percent, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable, Special Information Variations and Decrease Issues Traceable to Solvent Contamination

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.