Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Control, DN 40–150, 500 mbar, IC Actuator Compatible
Mfr # KS88300048
Zoro # G715380548
product price:
$
1,039.83
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300048
- Zoro #
- G715380548
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVGF40/32W05 is a butterfly valve rated for control of gas flow rates within specified parameters, supporting control ratios up to 10:1. It is compatible with actuator models IC 20 or IC 40 and can be installed between two flanges. This valve supports nominal diameters from DN 40 to DN 150 and operates within a medium temperature range of -20°C to +60°C.
Key features include:
- Suitable for continuous gas flow rate control
- Capable of achieving a control ratio up to 10:1
- Compatible with actuator models IC 20 or IC 40
- Suitable for installation between two flanges
- Maximum operating pressure (pu max.): 500 mbar
- Supports nominal diameter range DN 40–150
- Rated for operation in medium temperatures from -20°C to +60°C
- Designed with minimal clearance and rapid response characteristics
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.