Shop HONEYWELL BW
See all product information
Create Account
GasDetectorSensor, Electrochem, H2S
- Mfr # SR-H-MC
- Zoro # G9006426
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Detects
hydrogen Sulfide
Sensor Range
0 to 200 ppm
Resolution
1 ppm
Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
For Use With
GasAlertMax XT Multi-Gas Monitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR-H-MC
- Zoro #
- G9006426
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Gas Detector Sensor
- Detects
- hydrogen Sulfide
- Sensor Range
- 0 to 200 ppm
- Resolution
- 1 ppm
- Temp. Range
- -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- For Use With
- GasAlertMax XT Multi-Gas Monitors
- Chemical Formula
- H2S
- Industry Type
- Healthcare
- Series
- GasAlert Max XT
- Sub-Brand
- BW
- Compatible Detector Manufacturer Part Number
- GasAlertMax XT
- Measurement Range
- 0 to 200 ppm
- Operating Temperature - Minimum
- -4 Degrees F
- Gas Detected
- Hydrogen Sulfide
- Compatible Detector Model/Series
- GasAlert Max XT
- Operating Temperature - Maximum
- 122 Degrees F
- For Detector Type
- Portable
- Sensor Life
- 2 yr
- Sensor Type
- Electrochemical
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 200 ppm, Compatible Detector Model/Series GasAlert Max XT, Compatible Detector Grainger Part Number 35HY03, 35HY04, 35HY07, 35HY08, 35HY09, 35HY10, 35HY11, 35HY12, 35HY15, 35HY16, 48PH41, 48PH42, 48PH44, 48PH46, 48PH47, 48PH49, 48PH50, 48PH52, 48PH54, 48PH55, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number GasAlertMax XT, Sensor Life 2 yr, Series GasAlert Max XT
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.