BW Icon+ Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-00X1H100-B-00

  • Zoro # G8303988


product price:  $603.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-I-00X1H100-B-00
Zoro #
G8303988
UPC #
-
Country of Origin
Mexico

Dimensions

Width
61.5 mm
Height
108.2 mm
Manufacturer Warranty Length
3 yr
Overall Depth
1.7 in
Overall Height
4.29 in
Overall Width
2.44 in
Battery Size
3.7V

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
Standards
ATEX, CSA Certified, IECEX
Sensor Range
O2 0 to 30.0%, H2S 0 to 200 ppm
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Power Source
Battery
Features
Intuitive Icon Based User Interface
Voltage
3.7V
Includes
Calibration Cap, USB Charger
Housing Color
Black
Status Indicator
LED
Resolution
Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Battery Voltage
3.7 V
Measurement Range
Hydrogen Sulfide (0 to 200 ppm), Oxygen (0 to 30% vol)
Sensor Life
5 yr
Alarm Volume Level
95 dB
Rechargeable Battery
Yes
Includes Charger
Yes
Operating Humidity - Maximum
95 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Visual Alert Type
Amber LED, Green LED
Display Type
Digital
Data Logger
Yes
For Environment
Commercial
Alert Type
Light, Sound, Vibration
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Replaceable Battery
Yes
Sub-Brand
BW
Includes Probe
Yes
Mount Type
Portable/Handheld
Operating Humidity - Minimum
0 %
Number of Gases Detected
2
Communication Protocol
Bluetooth, Wireless
Battery Chemistry
Lithium
Number of Sensors
6
Sensor Type
Infrared
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.